This product requires certification to purchase.

3 in. Copper DWV Cast Bronze Return Bend

You last purchased this on
 

3 in. Copper DWV Cast Bronze Return Bend

  • Fast #
  • Part #CCDWVRBM
  • Item #416867
  • Manufacturer Part #E535450
5 out of 5 Customer Rating
You last purchased this on
 

3 in. Copper DWV Cast Bronze Return Bend

  • Fast #
  • Part #CCDWVRBM
  • Item #416867
  • Manufacturer Part #E535450
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • The return bend features solder cups
  • The fitting provides a water seal, preventing unwanted gases to enter the dwelling
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
  • Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.23
ASTM:
ASTM B-584 C84400
Clean Bagged:
No
Elbow Degree:
180 DD
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
DWV, Elbow, Return, Straight
Material:
Bronze
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov