This product requires certification to purchase.

Sweat DWV Sanitary Cast Bronze Cross

You last purchased this on
 

Sweat DWV Sanitary Cast Bronze Cross

  • Fast #
  • Part #CCDWVSCRJ
  • Item #55425
  • Manufacturer Part #E270300
3.2 out of 5 Customer Rating
You last purchased this on
 

Sweat DWV Sanitary Cast Bronze Cross

  • Fast #
  • Part #CCDWVSCRJ
  • Item #55425
  • Manufacturer Part #E270300
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • DWV
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connection 4:
Sweat
End Connections:
Sweat x Sweat x Sweat x Sweat
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Size 4:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cross, DWV, Sanitary, Straight
ISO:
ISO 9001
Material:
Cast Bronze
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov