This product requires certification to purchase.

3/4 x 1/2 x 3/4 in. Sweat x FNPT x Sweat Bronze Reducing Tee

You last purchased this on
 

3/4 x 1/2 x 3/4 in. Sweat x FNPT x Sweat Bronze Reducing Tee

  • Fast #
  • Part #CCFCTLFFDF
  • Item #4669870
  • Manufacturer Part #BF5995L
4.7 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/2 x 3/4 in. Sweat x FNPT x Sweat Bronze Reducing Tee

  • Fast #
  • Part #CCFCTLFFDF
  • Item #4669870
  • Manufacturer Part #BF5995L
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 4500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connection 3:
Sweat
End Connections:
Sweat x FNPT x Sweat
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/2 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov