Sweat x Sweat 90 Degree Cast Bronze Vent Elbow
Sweat x Sweat 90 Degree Cast Bronze Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 8000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cast Copper
- With drain
- NSF certified
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- ISO 9001 certified
- In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Vent, Elbow
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 582 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov