This product requires certification to purchase.

1/2 in. Sweat x Sweat x FNPT Cast Bronze Tee

You last purchased this on
 

1/2 in. Sweat x Sweat x FNPT Cast Bronze Tee

  • Fast #
  • Part #CCFDETLFD
  • Item #3953667
  • Manufacturer Part #BF5040L
3.6 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Sweat x Sweat x FNPT Cast Bronze Tee

  • Fast #
  • Part #CCFDETLFD
  • Item #3953667
  • Manufacturer Part #BF5040L
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Lead-free
  • Silicon performance bronze® alloy
  • ASME B16.18 design standards
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.22
ASME:
ASME B16.18, ASME B16.23
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
FNPT
End Connections:
Sweat x Sweat x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov