1/2 in. Forged Steel Reduced Port Socket Weld x FNPT Gate Valve
1/2 in. Forged Steel Reduced Port Socket Weld x FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A105, ASTM A105N, ASTM A193 B6, ASTM A194 Grade 2H, ASTM A217, ASTM A276 316, ASTM A47, ASTM A563A, ASTM A582
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Length:
- 5-59/100 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Type:
- Gate Valve
- Weight:
- 4.4 lb