This product requires certification to purchase.

You last purchased this on
 

Swidget™

  • Fast #
  • Part #PANWI003UWA
  • Item #9905729
  • Manufacturer Part #WI003UWA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Swidget™

  • Fast #
  • Part #PANWI003UWA
  • Item #9905729
  • Manufacturer Part #WI003UWA
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Emergency Light - for Power Outage
  • Turns on automatically when power goes out
  • Ideal for stairs, hallways and critical rooms
  • Up to 1 hour of illumination
  • Can be used a flashlight
  • 2.4GHz Wi-Fi Control
  • Works with Amazon Alexa and Google Assistant
  • Can control any other Widget wired Device paired to the same Widget account
  • Requires Certification

Specifications

Collection:
Swidget™
Color Finish Category:
Whites
Color Finish Name:
White
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
Wireless Communication:
Wi-Fi