This product requires certification to purchase.

6 ct 360 Degree Refill Unscented

You last purchased this on
 

Swiffer® 6 ct 360 Degree Refill Unscented

  • Fast #
  • Part #P16944
  • Item #4442327
  • Manufacturer Part #16944
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Swiffer® 6 ct 360 Degree Refill Unscented

  • Fast #
  • Part #P16944
  • Item #4442327
  • Manufacturer Part #16944
5 out of 5 Customer Rating

X Points
per CASE
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Traps and locks dust and allergens
  • Requires Certification

Specifications

Collection:
Swiffer®
Color Finish Name:
Yellow
Green Seal Certified:
No
Height:
8-1/4 in
Length:
10-47/100 in
Weight:
1.624 lb
Width:
7-3/4 in