Duster Starter Kit
Swiffer® Duster Starter Kit
Package Quantity Info:
Each: 1 Inner Pack: 9-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Trap-and-Lock fibers
- Disposable heads
- Comfortable handle
Specifications
- Collection:
- Swiffer®
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 8-1/4 in
- Length:
- 15-41/100 in
- Weight:
- 2.531 lb
- Width:
- 7-3/4 in