36 in. Extended Handle Starter Kit
Dusters™ 36 in. Extended Handle Starter Kit
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easier than ever to clean when you use a flexible extension-handle duster
- Pick up dust and lock it away with thousands of flexible, fluffy fibers
- Features an improved handle that extends three feet, making it easier to clean hard-to-reach places
- Fibers are lightly coated with Dust Lock Adhesive and change shape to reach into tight spaces, trapping up to twice as much dust than a dry dust cloth
Specifications
- Collection:
- Dusters™
- Color Finish Name:
- Yellow
- Depth:
- 2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36 in
- Material:
- Fiber
- Product Type:
- Starter Kit
- Weight:
- 3.61 lb