Dusters Refill in Light Blue
Dusters Refill in Light Blue
Frequently Purchased Together
Product Details
Product Details
- Traps and locks dust and allergens
Specifications
- Color Finish Name:
- Blue
- Depth:
- 2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-1/4 in
- Length:
- 10-47/100 in
- Material:
- Fiber
- Package Quantity:
- 10 Per Box, 4 Boxes Per Case
- Weight:
- 1.575 lb
- Width:
- 7-3/4 in