Extension Handle with Refill Cloth in Yellow
Extension Handle with Refill Cloth in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kit includes 1 extendable handle and 3 dusters
- Dust Lock™ system
- Flexible head
- Ergonomic handle
Specifications
- Application:
- Floor
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 10-59/250 in
- Green Seal Certified:
- No
- Handle Length (in):
- 48 in
- Height:
- 11-14/25 in
- Length:
- 10-1/4 in
- Material:
- Fiber
- UPC:
- 037000820741
- Width:
- 10 in