Frequently Purchased Together
Product Details
Product Details
- Traps and locks dust and allergens
Specifications
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 6 in
- Material:
- Fiber
- Package Quantity:
- Case of 4
- Product Type:
- Duster Refill
- Weight:
- 1.62 lb
- Width:
- 4 in