This product requires certification to purchase.

Dual Flush Elongated Toilet Bowl in Matte Black

Swiss Madison

St. Tropez Dual Flush Elongated Toilet Bowl in Matte Black

  • Fast #
  • Part #SSMWT514MB
  • Item #9673976
  • Manufacturer Part #SM-WT514MB
5 out of 5 Customer Rating
Brand image
Swiss Madison

St. Tropez Dual Flush Elongated Toilet Bowl in Matte Black

  • Fast #
  • Part #SSMWT514MB
  • Item #9673976
  • Manufacturer Part #SM-WT514MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Gaithersburg, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
St. Tropez
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
14-19/50 in
Dual Flush:
Yes
Height:
16 in
Material:
Ceramic
Seat Features:
Slow-Close
Toilet Bowl Height:
16 in
Toilet Bowl Length:
22 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Wall Mount
Toilet Rough-In:
3-3/25 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
3-1/8 in
UPC:
810015329955
Width:
14-19/50 in