10 W 3000K LED Light Bulb with Medium E-26 Base
10 W 3000K LED Light Bulb with Medium E-26 Base
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- RT5/6 fits into most 5" and 6" recessed downlight fixtures
- CRI: 90
- Beam angle: 80°
- Dimmable down to 10% of full light output with compatible dimmers
- Suitable for indoor and outdoor dry, damp and wet locations
- Reduces energy consumption up to 84%
- Lasts up to 25 times longer than incandescent lamps
- No warm-up time: instant-on with full light output and stable lamp to lamp color
- Includes: integrated trim, baffle reflector socket adaptor for direct replacement
-
Green
Documents
Specifications
- AMP:
- 0.1
- CEC Compliant:
- For Sale in CA
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4-4/5 in
- Length:
- 7-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lumens:
- 700
- Lumens per Watt:
- 70
- Number Of Hours:
- 50000 h
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 7-4/5 in