20W T12 Fluorescent Light with Medium Bi-Pin Base 4200 Kelvin Bulb (Pack of 30)
20W T12 Fluorescent Light with Medium Bi-Pin Base 4200 Kelvin Bulb (Pack of 30)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 4100K color temperature
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Cool White
- Color Temperature:
- 4200
- Diameter:
- 1-59/100 in
- Height:
- 24 in
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- F20T12/CW
- Light Bulb Shape Code:
- T12
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1200
- Number Of Hours:
- 9000 h
- Package Quantity:
- Pack of 40
- Watts:
- 20 W
- Width:
- 1-1/2 in