This product requires certification to purchase.

3-2/25 in. 9W Recessed Downlight

This product has been replaced by

120W LED BULB DWNLT E26 120V 2700K
120W LED BULB DWNLT E26 120V 2700K
You last purchased this on
 
Sylvania

3-2/25 in. 9W Recessed Downlight

  • Fast #
  • Part #S74404
  • Item #7310942
  • Manufacturer Part #74404
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

120W LED BULB DWNLT E26 120V 2700K
120W LED BULB DWNLT E26 120V 2700K
Sylvania

3-2/25 in. 9W Recessed Downlight

  • Fast #
  • Part #S74404
  • Item #7310942
  • Manufacturer Part #74404
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • RT5/6 fits into most 5" and 6" recessed downlight fixtures
  • CRI: 80
  • Beam angle: 80°
  • Input voltage: 120V
  • Dimmable down to 25%
  • Hour life: 11000 (L70)
  • Suitable for dry, damp and wet locations
  • No warm-up time, instant-on with full light output and stable color
  • Reduces energy consumption up to 86%
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office, Property Management, Residential
Beam Spread:
80°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Diameter:
7-37/100 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
3-2/25 in
Installation Type:
Recessed Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
625
Number Of Hours:
11000 h
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watt Equivalency:
65 W
Watts:
9 W