This product requires certification to purchase.

40W T12 Fluorescent Light with Medium Bi-Pin Base 3500 Kelvin Bulb (Pack of 30)

You last purchased this on
 
Sylvania

40W T12 Fluorescent Light with Medium Bi-Pin Base 3500 Kelvin Bulb (Pack of 30)

  • Fast #
  • Part #SYL23505
  • Item #7349895
3.2 out of 5 Customer Rating
You last purchased this on
 
Sylvania

40W T12 Fluorescent Light with Medium Bi-Pin Base 3500 Kelvin Bulb (Pack of 30)

  • Fast #
  • Part #SYL23505
  • Item #7349895
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Light bulb shape code: T12
  • Requires Certification

Specifications

Color Finish Name:
White
Color Temperature:
3500
Diameter:
1-59/100 in
Height:
48 in
Length:
1 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
F40/WX
Light Bulb Shape Code:
T12
Light Bulb Type:
Fluorescent
Lumens:
2100
Number Of Hours:
20000 h
Package Quantity:
Pack of 2
Watts:
40 W
Width:
1 in