This product requires certification to purchase.

40W G25 Incandescent Light with Medium E-26 Base 2850 Kelvin Bulb

You last purchased this on
 
Sylvania

40W G25 Incandescent Light with Medium E-26 Base 2850 Kelvin Bulb

You last purchased this on
 
Sylvania

40W G25 Incandescent Light with Medium E-26 Base 2850 Kelvin Bulb

  • Fast #
  • Part #S15345
  • Item #7333450
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Sylvania Doublelife™ products last twice as long
  • Ideal for fixtures that are in hard-to-reach areas
  • Requires Certification

Specifications

Color Finish Name:
Soft White
Color Temperature:
2850
Height:
4 in
Length:
9-219/500 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
40G25/DLSW/3PK/24 120V
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lumens:
265
Number Of Hours:
2250 h
Package Quantity:
Pack of 3
Volts:
120V
Watts:
40 W
Width:
3-1/8 in


Call for Pricing
Call for Pricing