This product requires certification to purchase.

40W T12 Fluorescent Light with Medium Bi-Pin Base 6500 Kelvin Bulb (Pack of 30)

You last purchased this on
 
Sylvania

40W T12 Fluorescent Light with Medium Bi-Pin Base 6500 Kelvin Bulb (Pack of 30)

  • Fast #
  • Part #SYL24477
  • Item #7349906
5 out of 5 Customer Rating
You last purchased this on
 
Sylvania

40W T12 Fluorescent Light with Medium Bi-Pin Base 6500 Kelvin Bulb (Pack of 30)

  • Fast #
  • Part #SYL24477
  • Item #7349906
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Commercial or residential applications
  • Color temperature (Kelvin): 6500 and an average life of 20000 hours
  • Perfect for high or low installations
  • Can help you save energy with a fluorescent ballast
  • Requires Certification

Specifications

Color Temperature:
6500
Diameter:
1-59/100 in
Height:
48 in
Length:
1-1/2 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
F40/DX
Light Bulb Shape Code:
T12
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
2180
Number Of Hours:
20000 h
Package Quantity:
Pack of 40
Watts:
40 W
Width:
1-1/2 in