50W PAR30 Short Neck Halogen Light Bulb with Medium Base
50W PAR30 Short Neck Halogen Light Bulb with Medium Base
Product Details
Product Details
- Long life: up to 6000 hours
- Bright high quality halogen light
- Tiered lifetime choices
- Superior beam control and sharpcutoff
- US DOE IRL legislation compliant
- Optical system provides consistent uniform performance
- Lens embossed with beam pattern for easy identification
- Fully dimmable
Documents
Specifications
- Beam Spread:
- 25°
- Center Beam Candle Power:
- 2600
- Color Temperature:
- 2825
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3-203/250 in
- Length:
- 3-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Ordering Code:
- 50PAR30/HAL/IR/NFL25/DL 120V
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lumens:
- 850
- Number Of Hours:
- 3000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 3-3/8 in