60W PAR30 Long Neck Halogen Light Bulb with Medium Base (Case of 10)
60W PAR30 Long Neck Halogen Light Bulb with Medium Base (Case of 10)
Product Details
- PAR30LN Halogen Narrow Flood
Specifications
- Beam Spread:
- 25°
- Center Beam Candle Power:
- 3300
- Color Temperature:
- 2900
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 4-3/4 in
- Length:
- 3-219/500 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Ordering Code:
- 60PAR30LN/HAL/S/NFL25 120V
- Light Bulb Shape Code:
- PAR30 Long Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lumens:
- 1070
- Number Of Hours:
- 1500 h
- Package Quantity:
- Case of 10
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 3-219/500 in