6W MR16 LED Light with GU5.3 Base 3000 Kelvin Dimmable Bulb
6W MR16 LED Light with GU5.3 Base 3000 Kelvin Dimmable Bulb
Product Details
Product Details
- Up to 90 LPW
- Dimmable down to 10%
- Long life: up to 25000 hours (L70)
- Energy savings up to 87%
- Longer life than traditional halogen lamps
- No warm-up time, instant on with full light output and stable color
- Ideal for re-lamping when halogen lamps reach end of life
- Glass body with the look and feelof traditional halogen lamps
- Suitable for use in damp locations
-
Green
Documents
Specifications
- Beam Spread:
- 35°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 1000
- Color Temperature:
- 3000
- Diameter:
- 1-969/1000 in
- Height:
- 3-5/8 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- LED6MR16/DIM/830/FL35/GL/RP
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 75
- Number Of Hours:
- 25000 h
- Package Quantity:
- Pack of 30
- Volts:
- 12V
- Watts:
- 6 W