This product requires certification to purchase.

8.5W 4-3/5 in. A19 GU24 Base 5000 Kelvin Bulb (Pack of 6)

You last purchased this on
 
Sylvania

Contractor Series 8.5W 4-3/5 in. A19 GU24 Base 5000 Kelvin Bulb (Pack of 6)

  • Fast #
  • Part #SYL78107
  • Item #7654258
  • Manufacturer Part #78107
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sylvania

Contractor Series 8.5W 4-3/5 in. A19 GU24 Base 5000 Kelvin Bulb (Pack of 6)

  • Fast #
  • Part #SYL78107
  • Item #7654258
  • Manufacturer Part #78107
4.4 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 405
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rated life: up to 11,000 hours
  • UV and IR free
  • Mercury and lead free
  • RoHS compliant
  • Suitable for damp environments
  • Requires Certification

Specifications

Application:
General Purpose, Industrial Trade
Beam Spread:
300°
CEC Compliant:
Not for Sale in CA
Collection:
Contractor Series
Color Temperature:
5000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Length:
4-3/5 in
Light Bulb Base Type:
GU24
Light Bulb Ordering Code:
LED8.5A19F850GU2410YVRP
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
800
Lumens per Watt:
94.12
Number Of Hours:
11000 h
Package Quantity:
Pack of 6
UL Listed:
No
Volts:
120V
Watts:
8.5 W
Width:
2-9/25 in