This product requires certification to purchase.

60W G25 LED Bulb Medium E-26 G-225 Base 2850 Kelvin (6 Pack) 120V in Soft White

You last purchased this on
 
Sylvania

Double Life™ 60W G25 LED Bulb Medium E-26 G-225 Base 2850 Kelvin (6 Pack) 120V in Soft White

  • Fast #
  • Part #SYL14150
  • Item #7763571
  • Manufacturer Part #14150
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sylvania

Double Life™ 60W G25 LED Bulb Medium E-26 G-225 Base 2850 Kelvin (6 Pack) 120V in Soft White

  • Fast #
  • Part #SYL14150
  • Item #7763571
  • Manufacturer Part #14150
3.3 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 60 Watt
  • G25
  • Double life
  • Décor bulb shape
  • Soft white
  • Requires Certification

Specifications

Application:
General Purpose, Industrial Trade
Collection:
Double Life™
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Temperature:
2850
Diameter:
3-1/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-7/8 in
Length:
4-7/16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
60G25/DLSW/RP
Light Bulb Shape Code:
G25
Light Bulb Style:
Pear Shape
Light Bulb Type:
LED
Lumens:
460
Lumens per Watt:
7.67
Number Of Hours:
3000 h
Package Quantity:
Pack of 6
UL Listed:
No
Volts:
120V
Watts:
60 W