This product requires certification to purchase.

18W T4 Compact Fluorescent Light with G24q-2 Base 2700 Kelvin Dimmable Bulb

You last purchased this on
 
Sylvania

Dulux® D/E 18W T4 Compact Fluorescent Light with G24q-2 Base 2700 Kelvin Dimmable Bulb

You last purchased this on
 
Sylvania

Dulux® D/E 18W T4 Compact Fluorescent Light with G24q-2 Base 2700 Kelvin Dimmable Bulb

  • Fast #
  • Part #SYL20683
  • Item #2347511
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Long hour average rated life: 20000
  • Mean lumens: 86%
  • CRI: 82
  • TCLP and RoHS compliant
  • Typically lasts up to 20 times longer
  • When paired with Quicktronic® electronic ballast, this system is covered by the Quick 60+® system warranty
  • Requires Certification

Documents


Specifications

Ballast Type:
Non-Dimmable
Collection:
Dulux® D/E
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Height:
6-63/1000 in
Light Bulb Base Type:
G24q-2
Light Bulb Ordering Code:
CF18DD/E/827/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
1150
Number Of Hours:
20000 h
Package Quantity:
Pack of 6
UL Listed:
No
Watts:
18 W


Customers Also Bought
1–6 of 18 items
Part #S20886
Item #1279608
4 out of 5 Customer Rating
Requires Certification
Part #FDOME134WYNK
Item #9348974
5 out of 5 Customer Rating
Requires Certification
Part #SYL20684
Item #2338570
4.5 out of 5 Customer Rating
Requires Certification
Part #SYL20668
Item #2338485
4 out of 5 Customer Rating
Requires Certification
Part #SS21269
Item #9868025
5 out of 5 Customer Rating
Requires Certification
Part #LFMSATL1314830BNM4
Item #4861442
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SYL20667
Item #2338474
4.8 out of 5 Customer Rating
Requires Certification
Part #SYL20684
Item #2338570
4.5 out of 5 Customer Rating
Requires Certification
Part #SYL20671
Item #4847156
5 out of 5 Customer Rating
Requires Certification
Part #SYL20673
Item #2338508
5 out of 5 Customer Rating
Requires Certification
Part #SYL20668
Item #2338485
4 out of 5 Customer Rating
Requires Certification
Part #SYL20682
Item #2338558
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing