26W T4 Compact Fluorescent Light with G24q-3 Base 4100 Kelvin Dimmable Bulb
Dulux® D/E 26W T4 Compact Fluorescent Light with G24q-3 Base 4100 Kelvin Dimmable Bulb
Frequently Purchased Together
Product Details
Product Details
- Long hour average rated life: 20000
- Mean lumens: 86%
- CRI: 82
- TCLP and RoHS compliant
- Typically lasts up to 20 times longer
- When paired with Quicktronic® electronic ballast, this system is covered by the Quick 60+® system warranty
Documents
Specifications
- Ballast Type:
- Dimmable
- Collection:
- Dulux® D/E
- Color Temperature:
- 4100
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-89/100 in
- Light Bulb Base Type:
- G24q-3
- Light Bulb Ordering Code:
- CF26DD/E/841/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1710
- Number Of Hours:
- 20000 h
- UL Listed:
- No
- Watts:
- 26 W