This product requires certification to purchase.

13W T4 Compact Fluorescent Light with GX23-2 Base 3000 Kelvin Bulb

You last purchased this on
 
Sylvania

Dulux® D 13W T4 Compact Fluorescent Light with GX23-2 Base 3000 Kelvin Bulb

  • Fast #
  • Part #SYL21119
  • Item #1280448
3.4 out of 5 Customer Rating
You last purchased this on
 
Sylvania

Dulux® D 13W T4 Compact Fluorescent Light with GX23-2 Base 3000 Kelvin Bulb

  • Fast #
  • Part #SYL21119
  • Item #1280448
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
  • Long 10000 hour average rated life
  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Rare earth phosphors: 82 CRI
  • Mean lumens: 85%
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Plug-in base with integrated starter and interference suppressor
  • Requires Certification

Specifications

Collection:
Dulux® D
Color Temperature:
3000
Height:
4-441/500 in
Light Bulb Base Type:
GX23-2
Light Bulb Ordering Code:
CF13DD/830/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
780
Number Of Hours:
10000 h
Volts:
120V
Watts:
13 W