This product requires certification to purchase.

13W T4 Compact Fluorescent Light with GX23-2 Base 3500 Kelvin Bulb

Sylvania

Dulux® D 13W T4 Compact Fluorescent Light with GX23-2 Base 3500 Kelvin Bulb

  • Fast #
  • Part #S21118
  • Item #4847159
  • Manufacturer Part #S21118
5 out of 5 Customer Rating
Sylvania

Dulux® D 13W T4 Compact Fluorescent Light with GX23-2 Base 3500 Kelvin Bulb

  • Fast #
  • Part #S21118
  • Item #4847159
  • Manufacturer Part #S21118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Uses less energy than an incandescent
  • Reduced gas and mercury emissions
  • Long average rate life: 10000 hours
  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Rare earth phosphors: 82 CRI
  • Means lumens: 85%
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Plug-in base with integrated starter and interference suppressor
  • Requires Certification

Specifications

Collection:
Dulux® D
Color Temperature:
3500
Dimmable:
No
ETL Listed:
No
Height:
4-441/500 in
Light Bulb Base Type:
GX23-2
Light Bulb Ordering Code:
CF13DD/835/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
780
Number Of Hours:
10000 h
UL Listed:
No
Volts:
120V
Watts:
13 W