18W T5 Compact Fluorescent Light with 2G11 Base 3000 Kelvin Bulb
Dulux® L 18W T5 Compact Fluorescent Light with 2G11 Base 3000 Kelvin Bulb
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Uses up to 75% less energy
- Longer life than incandescent
- Produces less heat
- Protects the environment
- Color/finish: white
- Light bulb base type: 2G11
- Bulb type: T5
- Long twin tube 4-pin for electronic ballasts
- MFG#: FT18DL/830
Specifications
- Collection:
- Dulux® L
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- Height:
- 9-137/200 in
- Length:
- 1-811/1000 in
- Light Bulb Base Type:
- 2G11
- Light Bulb Ordering Code:
- FT18DL/830/ECO
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1200
- Number Of Hours:
- 12000 h
- UL Listed:
- No
- Watts:
- 18 W
- Width:
- 1-63/1000 in