13W T4 Compact Fluorescent Light with 2GX7 Base 4100 Kelvin Bulb
Dulux® S/E 13W T4 Compact Fluorescent Light with 2GX7 Base 4100 Kelvin Bulb
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Operates on various ballast systems: flicker free start on electronic ballasts
- Less power consumption than incandescent of comparable light output
- High luminous efficacy
- Long average rated life: 10000 hours
- Reduces relamping requirement and related cost
- Rare earth triphosphor: 82 CRI
- Small tube diameter of 1/2" makes Dulux S/E lamps ideal for creative fixture design and modern lighting systems having comparable light output
Documents
Specifications
- Collection:
- Dulux® S/E
- Color Temperature:
- 4100
- Height:
- 6-359/500 in
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- 2GX7
- Light Bulb Ordering Code:
- CF13DS/E/841
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 800
- Number Of Hours:
- 10000 h
- Watts:
- 13 W
- Width:
- 7/8 in