This product requires certification to purchase.

13W T4 Compact Fluorescent Light with GX23 Base 5000 Kelvin Non-Dimmable Bulb

You last purchased this on
 
Sylvania

Dulux® S 13W T4 Compact Fluorescent Light with GX23 Base 5000 Kelvin Non-Dimmable Bulb

  • Fast #
  • Part #S21135
  • Item #7310960
5 out of 5 Customer Rating
You last purchased this on
 
Sylvania

Dulux® S 13W T4 Compact Fluorescent Light with GX23 Base 5000 Kelvin Non-Dimmable Bulb

  • Fast #
  • Part #S21135
  • Item #7310960
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Uses less energy than an incandescent
  • Reduced gas and mercury emissions
  • Long average rate life: 10000 hours
  • Two-pin lamps with integralstarter
  • CRI: 82
  • Average rated life: 10000 hours
  • TCLP and RoHS compliant
  • Requires Certification

Specifications

Ballast Type:
Dimmable
Collection:
Dulux® S
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-33/200 in
Length:
1-189/500 in
Light Bulb Base Type:
GX23
Light Bulb Ordering Code:
CF13DS/850/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
800
Number Of Hours:
10000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
13 W