13W T4 Compact Fluorescent Light with GX23 Base 3000 Kelvin Bulb
Dulux® S 13W T4 Compact Fluorescent Light with GX23 Base 3000 Kelvin Bulb
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Uses 75% less energy than equivalent incandescent lamps
- TCLP compliant
- Meets RoHS standards
- CRI: 82
- Average rated life: 10000 hours
- TCLP and RoHS compliant
Documents
Specifications
- Collection:
- Dulux® S
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- Height:
- 7-33/200 in
- Length:
- 1-189/500 in
- Light Bulb Base Type:
- GX23
- Light Bulb Ordering Code:
- CF13DS/830/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 800
- Number Of Hours:
- 10000 h
- UL Listed:
- No
- Volts:
- 55V
- Watts:
- 13 W
- Width:
- 433/500 in