5W T4 Compact Fluorescent Light with G23 Base 2700 Kelvin Bulb
Dulux® S 5W T4 Compact Fluorescent Light with G23 Base 2700 Kelvin Bulb
Frequently Purchased Together
Product Details
Product Details
- Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
- Long 10000 hour average rated life
- Two-pin lamps with integralstarter
- CRI: 82
- Average rated life: 10000 hours
- TCLP and RoHS compliant
Documents
Specifications
- Collection:
- Dulux® S
- Color Temperature:
- 2700
- Height:
- 4-449/1000 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-189/500 in
- Light Bulb Base Type:
- G23
- Light Bulb Ordering Code:
- CF5DS/827/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 257
- Number Of Hours:
- 10000 h
- Watts:
- 5 W
- Width:
- 433/500 in