40W T12 Fluorescent Light with Medium Bi-Pin Base 3000 Kelvin Bulb (Pack of 30)
Ecologic® 40W T12 Fluorescent Light with Medium Bi-Pin Base 3000 Kelvin Bulb (Pack of 30)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3000K color temperature
Specifications
- Collection:
- Ecologic®
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Diameter:
- 1-59/100 in
- Height:
- 48-5/8 in
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- F40T12/930/ECO
- Light Bulb Shape Code:
- T12
- Light Bulb Type:
- Fluorescent
- Lumens:
- 3000
- Number Of Hours:
- 20000 h
- Package Quantity:
- Pack of 2
- Watts:
- 40 W
- Width:
- 3-63/1000 in