Glostat
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with F14, F15 and F20 preheat fluorescent lamps
- Light bulb base type: GX5.3
Specifications
- Collection:
- Glostat
- Height:
- 81/100 in
- Length:
- 1-1/2 in
- Package Quantity:
- Pack of 10
- Width:
- 81/100 in