70W E17 HID Light with Medium E-26 Base 1900 Kelvin Bulb
Lumalux® 70W E17 HID Light with Medium E-26 Base 1900 Kelvin Bulb
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- E-26 medium screw-in base
- Average rated life: 24000
- Color temperature (Kelvin): 1900
- Universal burn position
Specifications
- ANSI:
- ANSI S62
- Collection:
- Lumalux®
- Color Finish Name:
- Clear
- Color Temperature:
- 1900
- Diameter:
- 2-13/100 in
- Dimmable:
- No
- Height:
- 5-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- LU70/MED
- Light Bulb Shape Code:
- E17
- Light Bulb Type:
- HID
- Lumens:
- 6300
- Number Of Hours:
- 24000 h
- Volts:
- 52V
- Watts:
- 70 W