70W E17 HID Light Bulb with Medium Base
Metalarc Pro-tech® 70W E17 HID Light Bulb with Medium Base
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Universal Operating Position
- Reduced color shift
- Rated life 10,000 hours
- Diagonal grid supports for maximum strength
- Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications.
Documents
Specifications
- Collection:
- Metalarc Pro-tech®
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Diameter:
- 2-1/8 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 5-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- MP70/U/MED
- Light Bulb Shape Code:
- E17
- Light Bulb Type:
- HID
- Lumens:
- 5200
- Number Of Hours:
- 10000 h
- Volts:
- 85V
- Watts:
- 70 W