This product requires certification to purchase.

25W T8 Fluorescent Light with Medium Bi-Pin Base 4100 Kelvin Bulb (Pack of 30)

You last purchased this on
 
Sylvania

Octron® Eco® 25W T8 Fluorescent Light with Medium Bi-Pin Base 4100 Kelvin Bulb (Pack of 30)

  • Fast #
  • Part #SYL22140
  • Item #7349886
3.2 out of 5 Customer Rating
You last purchased this on
 
Sylvania

Octron® Eco® 25W T8 Fluorescent Light with Medium Bi-Pin Base 4100 Kelvin Bulb (Pack of 30)

  • Fast #
  • Part #SYL22140
  • Item #7349886
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Energy efficient T8 lamp
  • RoHS compliant
  • Compatible with Osram Quicktronic® electronic ballasts
  • Quick 60+® system warranty
  • Requires Certification

Documents


Specifications

Collection:
Octron® Eco®
Color Temperature:
4100
Diameter:
1-1/10 in
Height:
36 in
Length:
1 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Ordering Code:
FO25/841/ECO
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
2150
Number Of Hours:
30000 h
Package Quantity:
Pack of 6
Watts:
25 W
Width:
1 in