32W T8 Fluorescent Light with Medium Bi-Pin Base 3000 Kelvin Bulb (Pack of 30)
Octron® Eco® 32W T8 Fluorescent Light with Medium Bi-Pin Base 3000 Kelvin Bulb (Pack of 30)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Energy efficient T8 lamp
- RoHS compliant
- Compatible with Osram Quicktronic® electronic ballasts
- Quick 60+® system warranty
Documents
Specifications
- Collection:
- Octron® Eco®
- Color Temperature:
- 3000
- Diameter:
- 1-49/500 in
- Height:
- 1 in
- Length:
- 48 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- FO32/830/ECO
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2975
- Number Of Hours:
- 30000 h
- Package Quantity:
- Pack of 24
- Watts:
- 32 W
- Width:
- 1 in