This product requires certification to purchase.

54W T5 Fluorescent Light with Mini Bi-Pin Base 4100 Kelvin Bulb (Pack of 40)

You last purchased this on
 
Sylvania

Pentron® High Output Eco® 54W T5 Fluorescent Light with Mini Bi-Pin Base 4100 Kelvin Bulb (Pack of 40)

  • Fast #
  • Part #SYL20906
  • Item #7349892
3.9 out of 5 Customer Rating
You last purchased this on
 
Sylvania

Pentron® High Output Eco® 54W T5 Fluorescent Light with Mini Bi-Pin Base 4100 Kelvin Bulb (Pack of 40)

  • Fast #
  • Part #SYL20906
  • Item #7349892
3.9 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Pack: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Lumen maintenance: 95%
  • Peak lumen output at 35°C (95°F) and dimmable
  • Ideal for occupancy sensor applications
  • Up to 36000 hours lamp life
  • TCLP and RoHS compliant
  • Greater luminaire design flexibility
  • Requires Certification

Documents


Specifications

Collection:
Pentron® High Output Eco®
Color Temperature:
4100
Height:
45-32/125 in
Length:
63/100 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Ordering Code:
FP54/841/HO/ECO
Light Bulb Shape Code:
T5
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lumens:
4480
Number Of Hours:
40000 h
Package Quantity:
Pack of 2
Watts:
54 W
Width:
63/100 in