This product requires certification to purchase.

QTP 1/2X13CF/UNV DM 2-Lamp 13W 120/277V Compact Fluorescent Ballast

You last purchased this on
 
Sylvania

Quicktronic® QTP 1/2X13CF/UNV DM 2-Lamp 13W 120/277V Compact Fluorescent Ballast

  • Fast #
  • Part #S51818
  • Item #2911805
5 out of 5 Customer Rating
You last purchased this on
 
Sylvania

Quicktronic® QTP 1/2X13CF/UNV DM 2-Lamp 13W 120/277V Compact Fluorescent Ballast

  • Fast #
  • Part #S51818
  • Item #2911805
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Program/instant start
  • Low/medium/high ballast factor
  • Starting method programmed rapid start
  • Install in accordance with national electric codes
  • Complies with FCC 47 CFR part 18, non-consumer
  • ANSI 62.41 category A transient protection
  • Voltage range: 120-277V
  • No PCB: polychlorinated biphenyl
  • Requires Certification

Specifications

Collection:
Quicktronic®
Height:
1-11/100 in
Length:
4-19/20 in
UL Listed:
No
Volts:
120/277V
Watts:
13 W
Width:
2-3/8 in