Quicktronic®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL listed class P, type 1 outdoor
- Meet NEMA premium electronic ballast program requirements
- Minimum starting temperature: -20°F/-29°C
- Normal ballast factor: less than 10% THD
- Dual voltage: 120-277V 50/60 Hz
- Circuit type parallel
- Delivers 30% to 60% energy savings compared to magnetically ballasted systems
- Features 100 (LPW) with Octron® 800 XP lamps
- Excellent for stringent energy codes and sustainability projects
Documents
Specifications
- AMP:
- 0.48, 0.21
- Ballast Type:
- Electronic
- Collection:
- Quicktronic®
- Height:
- 1 in
- Length:
- 9-1/2 in
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 55 W
- Width:
- 1-3/10 in