This product requires certification to purchase.

35W MR16 Halogen Light Bulb with GU5.3 Base

Sylvania

Tru-Aim Titan® 35W MR16 Halogen Light Bulb with GU5.3 Base

  • Fast #
  • Part #S35MR16TFL35FMWC
  • Item #3111434
  • Manufacturer Part #58305
5 out of 5 Customer Rating
Brand image
Sylvania

Tru-Aim Titan® 35W MR16 Halogen Light Bulb with GU5.3 Base

  • Fast #
  • Part #S35MR16TFL35FMWC
  • Item #3111434
  • Manufacturer Part #58305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • UV-filter capsule to reduce UV radiation
  • Requires Certification

Specifications

Beam Spread:
36°
Center Beam Candle Power:
1500
Collection:
Tru-Aim Titan®
Color Temperature:
3000
Dimmable:
No
Height:
2-33/200 in
Light Bulb Base Type:
GU5.3
Light Bulb Beam Type:
Flood
Light Bulb Ordering Code:
35MR16/T/FL35/C(FMW) 12V
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Number Of Hours:
4000 h
UPC:
046315583050
Volts:
12V
Watts:
35 W