7W BR30 LED Light with Medium E-26 Base 2700 Kelvin Bulb
TruWave™ 7W BR30 LED Light with Medium E-26 Base 2700 Kelvin Bulb
Frequently Purchased Together
Product Details
Product Details
- RoHS compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- TruWave™
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 3-37/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Plastic
- Height:
- 5-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 3-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40728
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 650
- Material:
- Plastic
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 6-1/2 in