6W PAR16 LED Bulb GU10 Base 3000 Kelvin 36 Degree Dimmable 120V
Ultra LED™ 6W PAR16 LED Bulb GU10 Base 3000 Kelvin 36 Degree Dimmable 120V
Product Details
Product Details
- UV and IR free
- Mercury and lead free
- RoHS compliant
- Suitable for damp locations
- No warm-up time, instant-on with full light output and stable color
-
Green
Specifications
- Application:
- General Purpose, Industrial Trade
- Average Life:
- 25000 h
- Beam Spread:
- 36°
- Center Beam Candle Power:
- 1000
- Collection:
- Ultra LED™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Diameter:
- 1-9/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4 in
- Length:
- 2-1/10 in
- Light Bulb Base Type:
- GU10
- Light Bulb Ordering Code:
- LED6PAR16GU10DIM830FL36GL1RP
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 75
- Number Of Hours:
- 25000 h
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 6 W
- Width:
- 3 in