24-33/100 x 48-3/20 in. 45W Panel Light in White
ValueLED™ 24-33/100 x 48-3/20 in. 45W Panel Light in White
Product Details
Product Details
- CULus, FCC, RoHS, DLC
- Lumen and CCT selectable LED panel
- 0 - 10V dimmable
- White painted finish
Specifications
- Application:
- Commercial, Hospitality, Office, Retail, Schools
- Collection:
- ValueLED™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Diameter:
- 47-4/5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 24-33/100 in
- Installation Type:
- Flush Mount
- Length:
- 1-7/10 in
- Lumens:
- 5000
- Lumens per Watt:
- 105
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 45 W
- Width:
- 48-3/20 in