This product requires certification to purchase.

1/2 in. Male x Female Brass and Stainless Steel Vacuum Breaker in Polished Chrome

Symmons Industries

1/2 in. Male x Female Brass and Stainless Steel Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #SYMEF-109
  • Item #4915316
  • Manufacturer Part #EF-109
5 out of 5 Customer Rating
Brand image
Symmons Industries

1/2 in. Male x Female Brass and Stainless Steel Vacuum Breaker in Polished Chrome

  • Fast #
  • Part #SYMEF-109
  • Item #4915316
  • Manufacturer Part #EF-109
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Vacuum breaker
  • For use with Symmons hand showers
  • Genuine Symmons repair part
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Temptrol
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-3/4 in
Material:
Brass, Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Trim Only:
No
UPC:
671256652703
WaterSense Labeled:
No