1-3/16 in. Aluminum Indicator for Visu-Temp
1-3/16 in. Aluminum Indicator for Visu-Temp
Frequently Purchased Together
Product Details
Product Details
- On/Off indicator
- For use with Visu temp
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Symmons Industries
- Fits Model:
- Visu-Temp
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 1-3/16 in
- Material:
- Aluminium
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1/8 in