14/125 in. Metal Dial Plate for Temptrol Model A
This product has been replaced by
14/125 in. Metal Dial Plate for Temptrol Model A
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000 Pallet: 7200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Temptrol dial plate, model A
- For use with Temptrol Model A Series
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Temptrol Model A
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-199/200 in
- Diameter:
- 6 in
- Faucet Part Type:
- Dial Plate
- GSA Approved:
- No
- Height:
- 3-199/200 in
- IAPMO Listed:
- No
- Length:
- 14/125 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256734508
- WaterSense Labeled:
- No
- Width:
- 3-199/200 in